Shop SPECTRUM
See all product information
Create Account
Trifluoroacetic Acid, Reagent, 2.5 kg
- Mfr # TR119-2.5KG
- Zoro # G8031867
product price:Â
$
742.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN2699, Trifluoroacetic Acid, 8, PG I
Molecular Weight
114.02
Chemical Container Size
2.5 kg
Chemical Container Material
Clear Glass
Chemical Formula
C2HF3O2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TR119-2.5KG
- Zoro #
- G8031867
- UPC #
- -
- Country of Origin
- United States
- Item
- Trifluoroacetic Acid, Reagents
- Shipping Restrictions
- UN2699, Trifluoroacetic Acid, 8, PG I
- Molecular Weight
- 114.02
- Chemical Container Material
- Clear Glass
- Chemical Formula
- C2HF3O2
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- CAS Number
- 76-05-1
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Trifluoroacetic Acid, Reagents, CAS Number 76-05-1, Molecular Weight 114.02, Chemical Formula C2HF3O2, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 2.5 kg, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN2699, Trifluoroacetic Acid, 8, PG I
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.