Shop SPECTRUM

N, N-Dimethylformamide, Reagent, ACS-100mL

  • Mfr # D1030-100ML
  • Zoro # G7903931

product price: 
$
57.19
/ea

Key Features

Form
Liquid
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Special Information
High Boiling Point
Molecular Weight
73.09
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D1030-100ML
Zoro #
G7903931
UPC #
-
Country of Origin
United States
Item
N,N-Dimethylformamide
Form
Liquid
Chemical Container Material
Amber Glass
Shelf Life
24 mo
Special Information
High Boiling Point
Molecular Weight
73.09
Chemical Container Type
Bottle
Chemical Grade
ACS
CAS Number
68-12-2
Shipping Restrictions
UN2265, N,N-Dimethylformamide, 3, PG III
Chemical Formula
C3H7NO
Application
Analytical Testing Labs
Color
Colorless
Container Type
Bottle
Product Type
N,N-Dimethylformamide
Features
Aprotic Solvent with a High Boiling Point
Container Material
Amber Glass
Storage Temperature - Minimum
20 Degrees C
Volume
100 mL
Storage Temperature
Room Temperature
REMOVE - Previous PI Node
D
Quantity
100
Storage Temperature - Maximum
22 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
100 mL

Description

N,N-Dimethylformamide, Concentration Not Applicable, CAS Number 68-12-2, Molecular Weight 73.09, Chemical Formula C3H7NO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 100 mL, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN2265, N,N-Dimethylformamide, 3, PG III, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.