Heptane, Reagent, 4L
- Mfr # H1005-4LTGL55
- Zoro # G7942809
product price:Â
$
360.99
/ea
Free Shipping & Returns
Key Features
Form
Liquid
Shipping Restrictions
UN1206, Heptane, 3, PG II
Molecular Weight
100.2
CAS Number
142-82-5
Chemical Grade
Lab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1005-4LTGL55
- Zoro #
- G7942809
- UPC #
- -
- Country of Origin
- United States
- Item
- Heptane
- Form
- Liquid
- Shipping Restrictions
- UN1206, Heptane, 3, PG II
- Molecular Weight
- 100.2
- CAS Number
- 142-82-5
- Chemical Grade
- Lab
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Formula
- C7H16
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Heptane
- Container Material
- Glass
- Volume
- 4 L
- REMOVE - Previous PI Node
- H
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 1
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Heptane, Concentration Not Applicable, CAS Number 142-82-5, Molecular Weight 100.2, Chemical Formula C7H16, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solvent, Shelf Life 24 mo, Shipping Restrictions UN1206, Heptane, 3, PG II, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.