Sodium Pyruvate, Reagent, 500g
- Mfr # SO193-500GM10
- Zoro # G8053287
product price:Â
$
670.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 110.05
CAS Number
113-24-6
Shelf Life
24 mo
Chemical Container Material
Plastic
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SO193-500GM10
- Zoro #
- G8053287
- UPC #
- -
- Country of Origin
- United States
- Item
- Sodium Pyruvate, Reagents
- Molecular Weight
- F.W. 110.05
- CAS Number
- 113-24-6
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
- Chemical Grade
- Reagent
- Chemical Formula
- CH3COCOONa
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 500 g
Description
Sodium Pyruvate, Reagent, CAS Number 113-24-6, Molecular Weight F.W. 110.05, Chemical Formula CH3COCOONa, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.