Shop SPECTRUM
See all product information
Create Account
Heptene, 100mL, CAS 592-76-7
- Mfr # H2666-100ML
- Zoro # G8045989
product price:Â
$
411.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C7H14
Chemical Container Material
Amber Glass
CAS Number
592-76-7
Shipping Restrictions
UN2278, N-Heptene, 3, PG II
Molecular Weight
98.19
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H2666-100ML
- Zoro #
- G8045989
- UPC #
- -
- Country of Origin
- United States
- Item
- 1-Heptene
- Chemical Formula
- C7H14
- Chemical Container Material
- Amber Glass
- CAS Number
- 592-76-7
- Shipping Restrictions
- UN2278, N-Heptene, 3, PG II
- Molecular Weight
- 98.19
- Shelf Life
- 24 mo
- Concentration
- 100%
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 100 mL
Description
1-Heptene, Concentration 100 Percent, CAS Number 592-76-7, Molecular Weight 98.19, Chemical Formula C7H14, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Shelf Life 24 mo, Shipping Restrictions UN2278, N-Heptene, 3, PG II
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.