Strontium Chloride, Hexahydrate, 500g, PK6

  • Mfr # S1675-500GMAK
  • Zoro # G7969810
product price: 
$
1,172.99
/pk of 6, $195.50/ea
Free Shipping & Returns

Key Features

Chemical Formula
SrCl2¿6H2O
Chemical Container Type
Bottle
Molecular Weight
266.62
Chemical Container Material
Amber Glass
CAS Number
10025-70-4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S1675-500GMAK
Zoro #
G7969810
UPC #
-
Country of Origin
United States
Item
Strontium Chloride
Chemical Formula
SrCl2¿6H2O
Chemical Container Type
Bottle
Molecular Weight
266.62
Chemical Container Material
Amber Glass
CAS Number
10025-70-4
Chemical Grade
ACS
Shelf Life
24 mo
Color
Colorless
Application
Analytical Testing Labs
Container Type
Bottle
Product Type
Strontium Chloride
Features
Hygroscopic
Container Material
Amber Glass
Special Information
Hygroscopic
Shipping Restrictions
Chemical Not Regulated For Transport
Form
Powder
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Volume
500 g
Quantity
500
REMOVE - Previous PI Node
S
Chemical Properties
Hexahydrate
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Strontium Chloride - Hexahydrate, Concentration Not Applicable, CAS Number 10025-70-4, Molecular Weight 266.62, Chemical Formula SrCl2�6H2O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews