Hydrazine Sulfate, Reagent, ACS, 125g
- Mfr # H1018-125GM07
- Zoro # G8086762
product price:
$
178.99
/ea
Free Shipping & Returns
Key Features
CAS Number
10034-93-2
Chemical Container Size
125 g
Chemical Formula
H4N2¿H2SO4
Shelf Life
24 mo
Shipping Restrictions
UN1759, Corrosive solid, n.o.s. (hydrazine sulfate), 8, PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H1018-125GM07
- Zoro #
- G8086762
- UPC #
- -
- Country of Origin
- United States
- Item
- Hydrazine Sulfate, Crystal, Reagents, ACS
- CAS Number
- 10034-93-2
- Chemical Formula
- H4N2¿H2SO4
- Shelf Life
- 24 mo
- Shipping Restrictions
- UN1759, Corrosive solid, n.o.s. (hydrazine sulfate), 8, PG II
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- Molecular Weight
- F.W. 130.12
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 125 g
Description
Hydrazine Sulfate, Crystal, Reagent, ACS, CAS Number 10034-93-2, Molecular Weight F.W. 130.12, Chemical Formula H4N2�H2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive solid, n.o.s. (hydrazine sulfate), 8, PG II
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.