Stns Chlrd, Anhdrs, Rgnt, 2.5kg
- Mfr # S1533-2.5KG
- Zoro # G7978378
product price:Â
$
620.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
Molecular Weight
189.61
Chemical Formula
SnCl2
Shipping Restrictions
UN1759, Corrosive Solid, n.o.s. (Stannous Chloride), 8, PG III
Chemical Container Size
2.5 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1533-2.5KG
- Zoro #
- G7978378
- UPC #
- -
- Country of Origin
- United States
- Item
- Stannous Chloride
- Form
- Powder
- Molecular Weight
- 189.61
- Chemical Formula
- SnCl2
- Shipping Restrictions
- UN1759, Corrosive Solid, n.o.s. (Stannous Chloride), 8, PG III
- Chemical Container Material
- Plastic
- CAS Number
- 7772-99-8
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- Application
- Commercial
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Stannous Chloride
- Special Information
- Moisture Sensitive
- Features
- Moisture Sensitive
- Container Material
- Plastic
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- S
- Volume
- 2.5 kg
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Chemical Properties
- Anhydrous
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Stannous Chloride, Concentration Not Applicable, CAS Number 7772-99-8, Molecular Weight 189.61, Chemical Formula SnCl2, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1759, Corrosive Solid, n.o.s. (Stannous Chloride), 8, PG III, Standards Not Applicable, Special Information Moisture Sensitive
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.