HydroChloride, C8H17N3HCl, 5g
- Mfr # D1601-5G
- Zoro # G8128397
product price:Â
$
99.29
/ea
Key Features
Chemical Container Material
Clear Glass
CAS Number
25952-53-8
Shelf Life
24 mo
Chemical Container Type
Bottle
Molecular Weight
F.W. 191.71
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- D1601-5G
- Zoro #
- G8128397
- UPC #
- -
- Country of Origin
- Japan
- Item
- Dimethylaminopropy Ethylcarbodiimide HydroChloride
- Chemical Container Material
- Clear Glass
- CAS Number
- 25952-53-8
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Molecular Weight
- F.W. 191.71
- Chemical Formula
- C8H17N3HCl
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 5 g
Description
Dimethylaminopropy Ethylcarbodiimide HydroChloride, CAS Number 25952-53-8, Molecular Weight F.W. 191.71, Chemical Formula C8H17N3HCl, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 5 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.