Shop SPECTRUM
Additional $200.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Hydrofluoric Acid, 1 gal.
- Mfr # H1055-1GL59
- Zoro # G8081223
product price:Â
$
836.99
/ea
Key Features
Shipping Restrictions
UN1790, Hydrofluoric Acid, Solution, 8 (6.1), PG I
Shelf Life
24 mo
Molecular Weight
20.01
Chemical Formula
HF
Concentration
70 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H1055-1GL59
- Zoro #
- G8081223
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 1 gal
Details
- Item
- Hydrofluoric Acid
- Shipping Restrictions
- UN1790, Hydrofluoric Acid, Solution, 8 (6.1), PG I
- Shelf Life
- 24 mo
- Molecular Weight
- 20.01
- Chemical Formula
- HF
- Concentration
- 70 %
- Chemical Container Material
- Plastic
- Chemical Grade
- Lab
- CAS Number
- 7664-39-3
- Chemical Container Type
- Bottle
- Application
- Oil Refining, Production of Fluorides, Rock Sample Analysis
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Hydrofluoric Acid
- Container Material
- Plastic
- Form
- Liquid
- Quantity
- 1
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 1 gal
- REMOVE - Previous PI Node
- H
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Description
Hydrofluoric Acid, Concentration 70 Percent, CAS Number 7664-39-3, Molecular Weight 20.01, Chemical Formula HF, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 gal, Chemical Family Type Acid, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1790, Hydrofluoric Acid, Solution, 8 (6.1), PG I, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.