Shop All Tags
Spectrum
Identification Tag, Purple, 4inHx2inW
Mfr # 37080
Zoro # G2096337
product price: $9.75
/ea
$9.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Plastic
- Color Purple
- Height 4 in
- Width 2 in
- Tag Shape Rectangle
Product Information
Dimensions
Height | 4 in |
Width | 2 in |
Mounting Hole Size | 5/16 in |
Details
Description
Tag, Compatible Tag Holder Mfr Part Number Not Applicable, Compatible Tag Insert Mfr Part Number Not Applicable, Header Wording (Reverse Side) No Header, Header Wording Trico logo, phone number and web address, Height 4 in, Indoor/Outdoor Usage Indoor/Outdoor, Language No Text, Mounting Hole Reinforcement Type Metal, Mounting Hole Size 5/16 in, Number of Tags 6, Preprinted Images (Reverse Side) Not Applicable, Preprinted Images Trico Logo, Preprinted Legend Phone Number and Email Address
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Oily Waste Can, 21 Gal., Steel, Red (09710)
- NEVS 1" Color Coding Dots Blue - Roll Form (DOT-10RL Blue)
- CUT PRO Cut-Resistant Glove, Extended Sleeve, L (9399GL)
- CAROLINA SHOE Size 8 Women's 6 in Work Boot Composite Work Boot, Brown (CA1620)
- BRADY Laddertag(tm) Kit, Wht, CFR 1926.1053 (LAD-EITH/L12)
- BRADY Mag Backed Env, 8-1/2 x 5-1/2 In, PK10 (81770)
- BRADY Prod Stat Tag, 3 x 5-3/4 In, Bk/R, PK100 (86781)
- C.H. HANSON Blank Tag, Rectangle, Natural, PK10 (43071)
- BRADY Inspection Rcd Tag, 5-3/4 x 3 In, PK100 (86675)
- ZORO SELECT Tag, Brass, Yellow, 1"Hx3"W, Rectangle, PK100 (41292)
- BRADY Danger Tag, Vinyl, PK25 (TG027E)
- Spectrum Tags