Indole-3-butyric Acid, 100g
- Mfr # IN127-100GM06
- Zoro # G8034929
product price:Â
$
434.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Grade
Lab
Molecular Weight
F.W. 203.23
CAS Number
133-32-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN127-100GM06
- Zoro #
- G8034929
- UPC #
- -
- Country of Origin
- United States
- Item
- Indole-3-butyric Acid
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- Molecular Weight
- F.W. 203.23
- CAS Number
- 133-32-4
- Chemical Formula
- C12H13NO2
- Chemical Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 100 g
Description
Indole-3-butyric Acid, CAS Number 133-32-4, Molecular Weight F.W. 203.23, Chemical Formula C12H13NO2, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.