Isopropyl Rubbing Alch, USP, 200L Blk
- Mfr # IS120-200LTBL
- Zoro # G7961060
product price:Â
$
2,795.99
/ea
Free Shipping & Returns
Key Features
Chemical Grade
USP
Chemical Container Material
Metal
Shipping Restrictions
UN1219, Isopropanol, Solution, 3, PG II
Shelf Life
24 mo
Concentration
70%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IS120-200LTBL
- Zoro #
- G7961060
- UPC #
- -
- Country of Origin
- United States
- Item
- Isopropyl Alcohol
- Chemical Grade
- USP
- Chemical Container Material
- Metal
- Shipping Restrictions
- UN1219, Isopropanol, Solution, 3, PG II
- Shelf Life
- 24 mo
- Concentration
- 70%
- Special Information
- Manufactured Using USP Grade Raw Materials
- Chemical Container Type
- Drum
Dimensions
- Chemical Container Size
- 200 L
Description
Isopropyl Alcohol, Concentration 70 Percent, Chemical Container Material Metal, Chemical Container Type Drum, Chemical Grade USP, Chemical Container Size 200 L, Chemical Family Type Solvents, Shelf Life 24 mo, Shipping Restrictions UN1219, Isopropanol, Solution, 3, PG II, Special Information Manufactured Using USP Grade Raw Materials
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
CA, PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.