Isopropyl Alcohol, 99 Percent, FCC, 500mL
- Mfr # I1056-500MLGL51
- Zoro # G7919611
product price:Â
$
87.29
/ea
Key Features
CAS Number
67-63-0
Shelf Life
24 mo
Chemical Container Material
Amber Glass
Shipping Restrictions
UN1219, Isopropanol, 3, PG II
Chemical Container Size
500 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I1056-500MLGL51
- Zoro #
- G7919611
- UPC #
- -
- Country of Origin
- United States
- Item
- Isopropyl Alcohol
- CAS Number
- 67-63-0
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- UN1219, Isopropanol, 3, PG II
- Chemical Grade
- FCC
- Molecular Weight
- 60.11
- Chemical Container Type
- Bottle
- Chemical Formula
- C3H8O
- Color
- Colorless
- Application
- Food and Beverage, Nutritional Supplement
- Container Type
- Bottle
- Product Type
- Isopropyl Alcohol
- Features
- Light Sensitive
- Special Information
- Light Sensitive
- Form
- Liquid
- Container Material
- Glass
- REMOVE - Previous PI Node
- I
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 mL
- Quantity
- 500
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 mL
Description
Isopropyl Alcohol, Concentration Not Applicable, CAS Number 67-63-0, Molecular Weight 60.11, Chemical Formula C3H8O, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 mL, Chemical Family Type Alcohol, Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1219, Isopropanol, 3, PG II, Standards Not Applicable, Special Information Light Sensitive
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.