Shop RPI
See all product information
Create Account
Inorganic Compounds
- Mfr # T13000-50.0
- Zoro # G624790254
product price:Â
$
1,117.99
/ea
Free Shipping & Returns
Key Features
Form
Crystalline Powder
Application
Research or Further Manufacturing Use Only
CAS Number
563-68-8
Shelf Life
36 mo
Purity
99 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T13000-50.0
- Zoro #
- G624790254
- UPC #
- -
- Country of Origin
- China
- Item
- Inorganic Compounds
- Form
- Crystalline Powder
- Application
- Research or Further Manufacturing Use Only
- CAS Number
- 563-68-8
- Shelf Life
- 36 mo
- Purity
- 99 %
- Chemical Properties
- BSE/TSE Free
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Material
- Glass
- Chemical Formula
- TI (OOCCH3)
- Molecular Weight
- 263.43 g/mol
- Calibration Certificate
- No
- Storage Temperature
- Room Temperature
- Container Type
- Bottle
- Product Type
- Thallium Acetate
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Quantity
- 1
- Color
- Gray to Off-White
- Volume
- 50 g
- Wire Color
- Gray to Off-White
Description
Inorganic Compounds, Concentration Not Applicable, CAS Number 563-68-8, Molecular Weight 263.43 g/mol, Chemical Formula TI (OOCCH3), APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.