Shop SPECTRUM

Isopropyl Alcohol, Exceeds ACS Specs, PK4

  • Mfr # HP692-4LT-CS4
  • Zoro # G8007671

product price: 
$
511.99
/pk of 4, $128.00/ea
Free Shipping & Returns

Key Features

Molecular Weight
60.11
Chemical Container Size
4 L
Shipping Restrictions
UN1219, Isopropanol, 3, PG II
Special Information
Light Sensitive
Chemical Container Material
Amber Glass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
HP692-4LT-CS4
Zoro #
G8007671
UPC #
-
Country of Origin
United States
Item
Isopropyl Alcohol
Molecular Weight
60.11
Shipping Restrictions
UN1219, Isopropanol, 3, PG II
Special Information
Light Sensitive
Chemical Container Material
Amber Glass
Chemical Container Type
Bottle
CAS Number
67-63-0
Chemical Formula
C3H8O
Shelf Life
24 mo
Chemical Grade
HPLC
Color
Colorless
Container Type
Bottle
Application
Analytical Testing Labs
Product Type
Isopropyl Alcohol
Form
Liquid
Concentration
0.997
Container Material
Amber Glass
Features
Light Sensitive
REMOVE - Previous PI Node
I
Quantity
1
Storage Temperature - Minimum
20 Degrees C
Storage Temperature - Maximum
22 Degrees C
Volume
4 L
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Isopropyl Alcohol, Concentration 0.997, CAS Number 67-63-0, Molecular Weight 60.11, Chemical Formula C3H8O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 4 L, Chemical Family Type Alcohol, Solvent, Shelf Life 24 mo, Shipping Restrictions UN1219, Isopropanol, 3, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.