Rgnt Alch, Dntrd, Rgnt, ACS, 1L, Gls

  • Mfr # A1040-1LTGL
  • Zoro # G7935081
product price: 
$
89.99
/ea

Key Features

Form
Liquid
Shipping Restrictions
UN1987, Alcohol, n.o.s. (Denatured Ethanol), 3, PG II
Special Information
Additional Requirements Apply for CA Customers, Use and Size Restrictions Apply
Chemical Container Size
1 L
Shelf Life
24 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
A1040-1LTGL
Zoro #
G7935081
UPC #
-
Country of Origin
United States
Item
Reagent Alcohol
Form
Liquid
Shipping Restrictions
UN1987, Alcohol, n.o.s. (Denatured Ethanol), 3, PG II
Special Information
Additional Requirements Apply for CA Customers, Use and Size Restrictions Apply
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
ACS
Chemical Container Material
Amber Glass
Chemical Formula
C2H5OH
Container Type
Bottle
Color
Colorless
Application
Analytical Testing Labs
Product Type
Reagent Alcohol
Container Material
Glass
Molecular Weight
46.07 F.W; 32.04 F.W; 60.11 F.W
Concentration
94.0 - 96.0 % (v/v)
CAS Number
64-17-5, 67-56-1, 67-63-0
Features
Additional Requirements Apply for CA Customers, Contains SDA 3A and Approx 5% Isopropyl Alcohol, Use and Size Restrictions Apply
Storage Temperature - Minimum
20 Degrees C
REMOVE - Previous PI Node
R
Quantity
1
Volume
1 L
Storage Temperature - Maximum
22 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
1 L

Description

Reagent Alcohol, Concentration Not Applicable, CAS Number 64-17-5, 67-56-1, 67-63-0, Molecular Weight 46.07 F.W; 32.04 F.W; 60.11 F.W, Chemical Formula C2H5OH, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 1 L, Chemical Family Type Alcohol, Shelf Life 24 mo, Shipping Restrictions UN1987, Alcohol, n.o.s. (Denatured Ethanol), 3, PG II, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: CA, PR

Ratings & reviews