Isopropyl Myristate, NF, 4, Gls
- Mfr # IS145-4LTGL
- Zoro # G7925263
product price:Â
$
453.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Grade
NF
Chemical Formula
C17H34O2
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IS145-4LTGL
- Zoro #
- G7925263
- UPC #
- -
- Country of Origin
- United States
- Item
- Isopropyl Myristate
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Grade
- NF
- Chemical Formula
- C17H34O2
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Container Material
- Amber Glass
- CAS Number
- 110-27-0
- Molecular Weight
- 270.45
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Isopropyl Myristate
- Container Material
- Glass
- Features
- Light Sensitive
- Special Information
- Light Sensitive
- Form
- Liquid
- REMOVE - Previous PI Node
- I
- Quantity
- 1
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 4 L
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Isopropyl Myristate, Concentration Not Applicable, CAS Number 110-27-0, Molecular Weight 270.45, Chemical Formula C17H34O2, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 4 L, Chemical Family Type Alcohol, Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Light Sensitive
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.