Shop SPECTRUM
See all product information
Create Account
Isovanillin, 25g, CAS 621-59-0, Amber Glass
- Mfr # I3248-25GM
- Zoro # G8042260
product price:Â
$
112.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C8H8O3
Chemical Container Material
Amber Glass
Concentration
100%
Chemical Container Type
Bottle
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- I3248-25GM
- Zoro #
- G8042260
- UPC #
- -
- Country of Origin
- United States
- Item
- Isovanillin
- Chemical Formula
- C8H8O3
- Chemical Container Material
- Amber Glass
- Concentration
- 100%
- Chemical Container Type
- Bottle
- Chemical Grade
- Reagent
- CAS Number
- 621-59-0
- Shelf Life
- 24 mo
- Molecular Weight
- 152.15
Dimensions
- Chemical Container Size
- 25 g
Description
Isovanillin, Concentration 100 Percent, CAS Number 621-59-0, Molecular Weight 152.15, Chemical Formula C8H8O3, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 g, Chemical Family Type Acids, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.