Shop SPECTRUM
See all product information
Create Account
K Biphthalate, Biotc, 500g
- Mfr # P1192-500GM
- Zoro # G7989158
product price:Â
$
208.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C8H5O4K
Chemical Container Size
500 g
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Grade
Purified
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1192-500GM
- Zoro #
- G7989158
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Biphthalate, Biotech Grade
- Chemical Formula
- C8H5O4K
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- Purified
- Molecular Weight
- 204.22
- Chemical Container Material
- Plastic
- CAS Number
- 877-24-7
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 500 g
Description
Potassium Biphthalate, Biotech Grade, CAS Number 877-24-7, Molecular Weight 204.22, Chemical Formula C8H5O4K, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Purified, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.