Shop SPECTRUM
See all product information
Create Account
K Bromide, Crstl, IR Grade, 25g, PK6
- Mfr # P1225-25GM-CS6
- Zoro # G8094429
product price:Â
$
466.99
/pk of 6, $77.83/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Material
Amber Glass
CAS Number
7758-02-3
Molecular Weight
119
Special Information
Suitable For Infrared Analysis
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1225-25GM-CS6
- Zoro #
- G8094429
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Bromide, Crystal, IR Grade
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
- CAS Number
- 7758-02-3
- Molecular Weight
- 119
- Special Information
- Suitable For Infrared Analysis
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- KBr
- Chemical Grade
- HPLC
Dimensions
- Chemical Container Size
- 25 g
Description
Potassium Bromide, Crystal, IR Grade, CAS Number 7758-02-3, Molecular Weight 119, Chemical Formula KBr, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade HPLC, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Special Information Suitable For Infrared Analysis, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.