Shop SPECTRUM
See all product information
Create Account
Potassium Hydroxide, Pellets, FCC, PK4
- Mfr # P1316-2.5KG76
- Zoro # G8083700
product price:Â
$
1,170.99
/pk of 4, $292.75/ea
Free Shipping & Returns
Key Features
Chemical Formula
KOH
Shipping Restrictions
UN1813, Potassium Hydroxide, Solid, 8, PG II
Molecular Weight
56.11
Shelf Life
36 mo
Chemical Grade
FCC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1316-2.5KG76
- Zoro #
- G8083700
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Hydroxide
- Chemical Formula
- KOH
- Shipping Restrictions
- UN1813, Potassium Hydroxide, Solid, 8, PG II
- Molecular Weight
- 56.11
- Shelf Life
- 36 mo
- Chemical Grade
- FCC
- Chemical Container Material
- Plastic
- CAS Number
- 1310-58-3
- Chemical Container Type
- Bottle
- Container Type
- Bottle
- Color
- Colorless
- Application
- Food and Beverage, Nutritional Supplement
- Product Type
- Potassium Hydroxide
- Features
- Deliquescent
- Container Material
- Plastic
- Special Information
- Deliquescent
- Form
- Powder
- Volume
- 2.5 kg
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- P
- Storage Temperature - Maximum
- 22 Degrees C
- Grade Certification
- Halal, Kosher
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Potassium Hydroxide, Concentration Not Applicable, CAS Number 1310-58-3, Molecular Weight 56.11, Chemical Formula KOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 2.5 kg, Chemical Family Type Base, Shelf Life 36 mo, Shipping Restrictions UN1813, Potassium Hydroxide, Solid, 8, PG II, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.