Shop SPECTRUM

Potassium Phosphate Monobasic, FCC, 500g

  • Mfr # P1382-500GM10
  • Zoro # G7934777

product price: 
$
146.99
/ea
Free Shipping & Returns

Key Features

Chemical Formula
KH2PO4
CAS Number
7778-77-0
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shelf Life
36 mo
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1382-500GM10
Zoro #
G7934777
UPC #
-
Country of Origin
United States
Item
Potassium Phosphate
Chemical Formula
KH2PO4
CAS Number
7778-77-0
Chemical Container Type
Bottle
Chemical Container Material
Plastic
Shelf Life
36 mo
Chemical Grade
FCC
Molecular Weight
136.09
Application
Food and Beverage, Nutritional Supplement, Personal Care
Container Type
Bottle
Color
Colorless
Product Type
Potassium Phosphate
Container Material
Plastic
Shipping Restrictions
Chemical Not Regulated For Transport
Features
Hygroscopic
Special Information
Hygroscopic
Form
Powder
REMOVE - Previous PI Node
P
Storage Temperature - Minimum
20 Degrees C
Volume
500 g
Quantity
500
Storage Temperature - Maximum
22 Degrees C
Calibration Certificate
No
Chemical Properties
Monobasic
Grade Certification
Halal, Kosher
Wire Color
Colorless

Dimensions

Chemical Container Size
500 g

Description

Potassium Phosphate - Monobasic, Concentration Not Applicable, CAS Number 7778-77-0, Molecular Weight 136.09, Chemical Formula KH2PO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade FCC, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.