Shop SPECTRUM
See all product information
Create Account
K Chlorate, Crstl, Rgnt, ACS, 2.5kg
- Mfr # P1245-2.5KG
- Zoro # G8040203
product price:Â
$
604.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
2.5 kg
Chemical Container Type
Bottle
Chemical Grade
ACS
Molecular Weight
122.55
Chemical Formula
KClO3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1245-2.5KG
- Zoro #
- G8040203
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Chlorate
- Chemical Container Type
- Bottle
- Chemical Grade
- ACS
- Molecular Weight
- 122.55
- Chemical Formula
- KClO3
- CAS Number
- 3811-04-9
- Chemical Container Material
- Amber Glass
- Shipping Restrictions
- UN1485, Potassium Chlorate, 5.1, PG II
- Shelf Life
- 24 mo
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Color
- Colorless
- Product Type
- Potassium Chlorate
- Container Material
- Amber Glass
- Form
- Powder
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- P
- Storage Temperature
- Room Temperature
- Volume
- 2.5 kg
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Potassium Chlorate, Concentration Not Applicable, CAS Number 3811-04-9, Molecular Weight 122.55, Chemical Formula KClO3, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1485, Potassium Chlorate, 5.1, PG II, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.