Shop SPECTRUM
See all product information
Create Account
K Slft, Crstl, Rgnt, ACS, 2.5kg
- Mfr # P1405-2.5KG
- Zoro # G2967204
product price:Â
$
328.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Chemical Grade
ACS
Chemical Container Size
2.5 kg
Chemical Formula
K2SO4
Molecular Weight
174.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1405-2.5KG
- Zoro #
- G2967204
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Sulfate, Crystal, Reagents, ACS
- Chemical Container Material
- Plastic
- Chemical Grade
- ACS
- Chemical Formula
- K2SO4
- Molecular Weight
- 174.26
- CAS Number
- 7778-80-5
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Potassium Sulfate, Crystal, Reagent, ACS, CAS Number 7778-80-5, Molecular Weight 174.26, Chemical Formula K2SO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.