Shop SPECTRUM
See all product information
Create Account
Potassium Cyanide, Technical, 12kg
- Mfr # P1280-12KG18
- Zoro # G8080550
product price:Â
$
1,440.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
F.W. 65.12
CAS Number
151-50-8
Shelf Life
24 mo
Chemical Formula
KCN
Shipping Restrictions
UN1680, Potassium cyanide, 6.1, PG I, marine pollutant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1280-12KG18
- Zoro #
- G8080550
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Cyanide, Technical
- Molecular Weight
- F.W. 65.12
- CAS Number
- 151-50-8
- Shelf Life
- 24 mo
- Chemical Formula
- KCN
- Shipping Restrictions
- UN1680, Potassium cyanide, 6.1, PG I, marine pollutant
- Chemical Container Type
- Drum
- Chemical Container Material
- Fiberboard
- Chemical Grade
- Technical
Dimensions
- Chemical Container Size
- 12 kg
Description
Potassium Cyanide, Technical, CAS Number 151-50-8, Molecular Weight F.W. 65.12, Chemical Formula KCN, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade Technical, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1680, Potassium cyanide, 6.1, PG I, marine pollutant
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.