Polysorbate 80, NF, 4L, Gls, PK4
- Mfr # PO138-4LTGL-CS4
- Zoro # G8088031
product price:Â
$
946.99
/pk of 4, $236.75/ea
Free Shipping & Returns
Key Features
Special Information
An Oleate Ester of Sorbitol and Its Anhydrides Copolymerized with Approximately 20 Moles of Ethylene Oxide for Each Mole of Sorbitol and Sorbitol Anhydrides
Chemical Container Material
Amber Glass
CAS Number
9005-65-6
Chemical Container Type
Bottle
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PO138-4LTGL-CS4
- Zoro #
- G8088031
- UPC #
- -
- Country of Origin
- United States
- Item
- Polysorbate 80
- Special Information
- An Oleate Ester of Sorbitol and Its Anhydrides Copolymerized with Approximately 20 Moles of Ethylene Oxide for Each Mole of Sorbitol and Sorbitol Anhydrides
- Chemical Container Material
- Amber Glass
- CAS Number
- 9005-65-6
- Chemical Container Type
- Bottle
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Grade
- NF
- Shelf Life
- 24 mo
- Chemical Formula
- C64H124O26
- Application
- Analytical Testing Labs
- Color
- Colorless
- Container Type
- Bottle
- Product Type
- Polysorbate 80
- Container Material
- Glass
- Features
- An Oleate Ester of Sorbitol and Its Anhydrides Copolymerized with Approximately 20 Moles of Ethylene Oxide for Each Mole of Sorbitol and Sorbitol Anhydrides
- Form
- Liquid
- REMOVE - Previous PI Node
- P
- Volume
- 4 L
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 1
- Storage Temperature - Minimum
- 20 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Polysorbate 80, Concentration Not Applicable, CAS Number 9005-65-6, Molecular Weight Not Applicable, Chemical Formula C64H124O26, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 4 L, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.