Shop SPECTRUM
See all product information
Create Account
K Fluoride, Anhdrs, Rgnt, ACS, 500g
- Mfr # P1306-500GM
- Zoro # G8046987
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
UN1812, Potassium Fluoride, Solid, 6.1, PG III
Chemical Grade
ACS
Molecular Weight
58.1
Shelf Life
24 mo
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1306-500GM
- Zoro #
- G8046987
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Fluoride
- Shipping Restrictions
- UN1812, Potassium Fluoride, Solid, 6.1, PG III
- Chemical Grade
- ACS
- Molecular Weight
- 58.1
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Chemical Container Material
- Plastic
- CAS Number
- 7789-23-3
- Chemical Formula
- KF
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Potassium Fluoride
- Container Material
- Plastic
- Features
- Anhydrous
- Form
- Powder
- Volume
- 500 g
- Quantity
- 500
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- P
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Chemical Properties
- Anhydrous
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Potassium Fluoride - Anhydrous, Concentration Not Applicable, CAS Number 7789-23-3, Molecular Weight 58.1, Chemical Formula KF, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1812, Potassium Fluoride, Solid, 6.1, PG III, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.