Polysorbate 20, NF, 4L, Gls
- Mfr # PO132-4LTGL
- Zoro # G8079248
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Grade
NF
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Size
4 L
CAS Number
9005-64-5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PO132-4LTGL
- Zoro #
- G8079248
- UPC #
- -
- Country of Origin
- United States
- Item
- Polysorbate 20
- Shelf Life
- 24 mo
- Chemical Grade
- NF
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 9005-64-5
- Chemical Container Type
- Bottle
- Chemical Container Material
- Amber Glass
- Special Information
- Light Sensitive, Moisture Sensitive
- Chemical Formula
- C58H114O26
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Polysorbate 20
- Form
- Liquid
- Container Material
- Glass
- Features
- Light Sensitive, Moisture Sensitive
- Molecular Weight
- 1227.72
- REMOVE - Previous PI Node
- P
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 1
- Volume
- 4 L
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 4 L
Description
Polysorbate 20, Concentration Not Applicable, CAS Number 9005-64-5, Molecular Weight 1227.72, Chemical Formula C58H114O26, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 4 L, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Light Sensitive, Moisture Sensitive
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.