Shop SPECTRUM
See all product information
Create Account
K Ntrt, Crstl, Rgnt, ACS, 125g
- Mfr # P1345-125GM
- Zoro # G8061282
product price:Â
$
91.49
/ea
Key Features
Chemical Container Size
125 g
Chemical Container Type
Bottle
Shelf Life
24 mo
Molecular Weight
101.1
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1345-125GM
- Zoro #
- G8061282
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Nitrate
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Molecular Weight
- 101.1
- Chemical Container Material
- Plastic
- CAS Number
- 7757-79-1
- Chemical Grade
- ACS
- Shipping Restrictions
- UN1486, Potassium Nitrate, 5.1, PG III
- Chemical Formula
- KNO3
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Potassium Nitrate
- Features
- Hygroscopic
- Form
- Powder
- Special Information
- Hygroscopic
- Container Material
- Plastic
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- P
- Storage Temperature - Maximum
- 22 Degrees C
- Quantity
- 125
- Volume
- 125 g
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 125 g
Description
Potassium Nitrate, Concentration Not Applicable, CAS Number 7757-79-1, Molecular Weight 101.1, Chemical Formula KNO3, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1486, Potassium Nitrate, 5.1, PG III, Standards Not Applicable, Special Information Hygroscopic
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.