Shop SPECTRUM
See all product information
Create Account
K Phspht Dibsc, Anhdrs, Pwdr, Rgt, ACS, PK4
- Mfr # P1383-2.5KG-CS4
- Zoro # G7923251
product price:Â
$
2,109.99
/pk of 4, $527.50/ea
Free Shipping & Returns
Key Features
Chemical Grade
ACS
Chemical Container Size
2.5 kg
Chemical Container Type
Bottle
Shelf Life
24 mo
CAS Number
7758-11-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1383-2.5KG-CS4
- Zoro #
- G7923251
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Phosphate
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- CAS Number
- 7758-11-4
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- K2HPO4
- Molecular Weight
- 174.18
- Chemical Container Material
- Plastic
- Color
- Colorless
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Product Type
- Potassium Phosphate
- Features
- Hygroscopic
- Special Information
- Hygroscopic
- Container Material
- Plastic
- Form
- Powder
- REMOVE - Previous PI Node
- P
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 2.5 kg
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Chemical Properties
- Anhydrous, Dibasic
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Potassium Phosphate, Concentration Not Applicable, CAS Number 7758-11-4, Molecular Weight 174.18, Chemical Formula K2HPO4, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Hygroscopic, Package Quantity 4
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.