Shop SPECTRUM
See all product information
Create Account
K Fluoride, Anhdrs, Rgnt, ACS, 500g, PK6
- Mfr # P1306-500GM-CS6
- Zoro # G7909750
product price:Â
$
890.99
/pk of 6, $148.50/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 g
Molecular Weight
58.1
Chemical Formula
KF
Chemical Container Material
Plastic
Shipping Restrictions
UN1812, Potassium Fluoride, Solid, 6.1, PG III
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1306-500GM-CS6
- Zoro #
- G7909750
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Fluoride
- Molecular Weight
- 58.1
- Chemical Formula
- KF
- Chemical Container Material
- Plastic
- Shipping Restrictions
- UN1812, Potassium Fluoride, Solid, 6.1, PG III
- Shelf Life
- 24 mo
- CAS Number
- 7789-23-3
- Chemical Grade
- ACS
- Chemical Container Type
- Bottle
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Potassium Fluoride
- Container Material
- Plastic
- Features
- Anhydrous
- Form
- Powder
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- P
- Quantity
- 500
- Volume
- 500 g
- Calibration Certificate
- No
- Chemical Properties
- Anhydrous
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Potassium Fluoride - Anhydrous, Concentration Not Applicable, CAS Number 7789-23-3, Molecular Weight 58.1, Chemical Formula KF, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions UN1812, Potassium Fluoride, Solid, 6.1, PG III, Standards Not Applicable, Special Information Not Applicable, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.