Shop SPECTRUM
See all product information
Create Account
K Phspht Mnbsc, Crstl, Rgnt, ACS, 2.5kg
- Mfr # P1380-2.5KG
- Zoro # G8001231
product price:Â
$
339.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
7778-77-0
Chemical Container Material
Plastic
Chemical Grade
ACS
Chemical Formula
KH2PO4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1380-2.5KG
- Zoro #
- G8001231
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Phosphate
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 7778-77-0
- Chemical Container Material
- Plastic
- Chemical Grade
- ACS
- Chemical Formula
- KH2PO4
- Molecular Weight
- 136.09
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Bottle
- Product Type
- Potassium Phosphate
- Features
- Hygroscopic
- Container Material
- Plastic
- Form
- Powder
- Special Information
- Hygroscopic
- Storage Temperature - Minimum
- 20 Degrees C
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- P
- Volume
- 2.5 kg
- Calibration Certificate
- No
- Chemical Properties
- Monobasic
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 2.5 kg
Description
Potassium Phosphate - Monobasic, Concentration Not Applicable, CAS Number 7778-77-0, Molecular Weight 136.09, Chemical Formula KH2PO4, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 2.5 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.