Shop SPECTRUM

K Phspht Mnbsc, Crstl, Rgnt, ACS, 50kg

  • Mfr # P1380-50KGBL
  • Zoro # G7924478

product price: 
$
2,511.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
136.09
Chemical Container Material
Fiberboard
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
KH2PO4
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
P1380-50KGBL
Zoro #
G7924478
UPC #
-
Country of Origin
United States
Item
Potassium Phosphate
Molecular Weight
136.09
Chemical Container Material
Fiberboard
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
KH2PO4
CAS Number
7778-77-0
Chemical Grade
ACS
Chemical Container Type
Drum
Application
Analytical Testing Labs
Container Type
Drum
Color
Colorless
Product Type
Potassium Phosphate
Container Material
Fiberboard
Special Information
Hygroscopic
Features
Hygroscopic
Form
Powder
REMOVE - Previous PI Node
P
Quantity
50
Storage Temperature - Maximum
22 Degrees C
Volume
50 kg
Storage Temperature - Minimum
20 Degrees C
Calibration Certificate
No
Chemical Properties
Monobasic
Wire Color
Colorless

Dimensions

Chemical Container Size
50 kg

Description

Potassium Phosphate - Monobasic, Concentration Not Applicable, CAS Number 7778-77-0, Molecular Weight 136.09, Chemical Formula KH2PO4, Chemical Container Material Fiberboard, Chemical Container Type Drum, Chemical Grade ACS, Chemical Container Size 50 kg, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.