Shop SPECTRUM
See all product information
Create Account
Phenylarsine Oxide, 1g, CAS 637-03-6
- Mfr # P1580-1GM
- Zoro # G8068973
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Type
Bottle
Shelf Life
24 mo
Chemical Formula
C6H5AsO
Chemical Grade
Reagent
Concentration
100%
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1580-1GM
- Zoro #
- G8068973
- UPC #
- -
- Country of Origin
- United States
- Item
- Phenylarsine Oxide
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Formula
- C6H5AsO
- Chemical Grade
- Reagent
- Concentration
- 100%
- Shipping Restrictions
- UN3465, Organoarsenic Compound, Solid, n.o.s. (Phenylarsine Oxide), 6.1, PG III
- Molecular Weight
- 168.03
- CAS Number
- 637-03-6
- Chemical Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 1 g
Description
Phenylarsine Oxide, Concentration 100 Percent, CAS Number 637-03-6, Molecular Weight 168.03, Chemical Formula C6H5AsO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Bases, Shelf Life 24 mo, Shipping Restrictions UN3465, Organoarsenic Compound, Solid, n.o.s. (Phenylarsine Oxide), 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.