Shop SPECTRUM
See all product information
Create Account
H3PO4, 75 Pct, Technical, 20L
- Mfr # P1481-20LT
- Zoro # G8027509
product price:Â
$
466.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Plastic
Molecular Weight
98
Chemical Container Type
Drum
Shelf Life
24 mo
Chemical Grade
Lab
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1481-20LT
- Zoro #
- G8027509
- UPC #
- -
- Country of Origin
- United States
- Item
- Phosphoric Acid
- Chemical Container Material
- Plastic
- Molecular Weight
- 98
- Chemical Container Type
- Drum
- Shelf Life
- 24 mo
- Chemical Grade
- Lab
- Concentration
- 75 %
- Chemical Formula
- H3PO4
- CAS Number
- 7664-38-2
- Shipping Restrictions
- UN1805, Phosphoric Acid Solution, 8, PG III
- Color
- Colorless
- Application
- Analytical Testing Labs
- Container Type
- Drum
- Product Type
- Phosphoric Acid
- Container Material
- Plastic
- Form
- Liquid
- REMOVE - Previous PI Node
- P
- Storage Temperature - Maximum
- 22 Degrees C
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 20 L
- Quantity
- 20
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 20 L
Description
Phosphoric Acid, Concentration 75 Percent, CAS Number 7664-38-2, Molecular Weight 98, Chemical Formula H3PO4, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Lab, Chemical Container Size 20 L, Chemical Family Type Acid, Shelf Life 24 mo, Shipping Restrictions UN1805, Phosphoric Acid Solution, 8, PG III, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.