Shop SPECTRUM
See all product information
Create Account
K Slft, Crstl, Rgnt, ACS, 500g
- Mfr # P1405-500GM
- Zoro # G8009412
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Molecular Weight
174.26
Shelf Life
24 mo
Chemical Formula
K2SO4
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1405-500GM
- Zoro #
- G8009412
- UPC #
- -
- Country of Origin
- United States
- Item
- Potassium Sulfate
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 174.26
- Shelf Life
- 24 mo
- Chemical Formula
- K2SO4
- Chemical Container Type
- Bottle
- CAS Number
- 7778-80-5
- Chemical Container Material
- Plastic
- Chemical Grade
- ACS
- Container Type
- Bottle
- Application
- Analytical Testing Labs
- Color
- Colorless
- Product Type
- Potassium Sulfate
- Container Material
- Plastic
- Form
- Crystal
- Storage Temperature - Minimum
- 20 Degrees C
- Quantity
- 500
- Volume
- 500 g
- REMOVE - Previous PI Node
- P
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Potassium Sulfate, Concentration Not Applicable, CAS Number 7778-80-5, Molecular Weight 174.26, Chemical Formula K2SO4, APHA Not Applicable, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.