Shop SPECTRUM
See all product information
Create Account
Petroleum Ether, 1L, Amber Glass Container
- Mfr # P3274-1LT
- Zoro # G8065850
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Chemical Container Type
Bottle
Chemical Container Size
1 L
Concentration
100 %
Shipping Restrictions
UN1268, Petroleum Distillate, n.o.s (Ligroin), 3, PG II
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P3274-1LT
- Zoro #
- G8065850
- UPC #
- -
- Country of Origin
- United States
- Item
- Petroleum Ether
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Concentration
- 100 %
- Shipping Restrictions
- UN1268, Petroleum Distillate, n.o.s (Ligroin), 3, PG II
- CAS Number
- 8032-32-4
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Lab
- Application
- Industrial, Research Purpose
- Container Type
- Bottle
- Chemical Formula
- C6H14
- Color
- Colorless
- Product Type
- Petroleum Ether
- Form
- Liquid
- Container Material
- Amber Glass
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 1 L
- Storage Temperature - Maximum
- 22 Degrees C
- REMOVE - Previous PI Node
- P
- Quantity
- 1
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 1 L
Description
Petroleum Ether, Concentration 100 Percent, CAS Number 8032-32-4, Molecular Weight Not Applicable, Chemical Formula C6H14, APHA Not Applicable, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 1 L, Chemical Family Type Solvent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN1268, Petroleum Distillate, n.o.s (Ligroin), 3, PG II, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.