Shop SPECTRUM
See all product information
Create Account
2-Pentanone, 500mL
- Mfr # P1019-500MLGL51
- Zoro # G8058150
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Size
500 mL
Molecular Weight
F.W. 86.13
Chemical Container Material
Amber Glass
Chemical Grade
Reagent
Shelf Life
24 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P1019-500MLGL51
- Zoro #
- G8058150
- UPC #
- -
- Country of Origin
- United States
- Item
- 2-Pentanone
- Molecular Weight
- F.W. 86.13
- Chemical Container Material
- Amber Glass
- Chemical Grade
- Reagent
- Shelf Life
- 24 mo
- CAS Number
- 107-87-9
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN1249, Methyl propyl ketone, 3, PG II
- Chemical Formula
- C5H10O
Dimensions
- Chemical Container Size
- 500 mL
Description
2-Pentanone, CAS Number 107-87-9, Molecular Weight F.W. 86.13, Chemical Formula C5H10O, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 500 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1249, Methyl propyl ketone, 3, PG II
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.