Shop SPECTRUM
See all product information
Create Account
L-Alanine, 100g, CAS 56-41-7, Poly
- Mfr # AL115-100GM
- Zoro # G7929210
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
89.09
Concentration
100 %
CAS Number
56-41-7
Chemical Formula
C3H7NO2
Chemical Grade
Reagent
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AL115-100GM
- Zoro #
- G7929210
- UPC #
- -
- Country of Origin
- United States
- Item
- L-Alanine
- Molecular Weight
- 89.09
- Concentration
- 100 %
- CAS Number
- 56-41-7
- Chemical Formula
- C3H7NO2
- Chemical Grade
- Reagent
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Container Material
- Poly
- Shipping Restrictions
- Chemical Not Regulated For Transport
Dimensions
- Chemical Container Size
- 100 g
Description
L-Alanine, Concentration 100 Percent, CAS Number 56-41-7, Molecular Weight 89.09, Chemical Formula C3H7NO2, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 g, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.