Shop SPECTRUM
See all product information
Create Account
Calcium Gluconate, Anhydrous, USP, 500g
- Mfr # C1939-500GM10
- Zoro # G7960482
product price:Â
$
119.99
/ea
Free Shipping & Returns
Key Features
CAS Number
299-28-5
Chemical Grade
USP
Chemical Container Material
Plastic
Chemical Container Type
Bottle
Shelf Life
60 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C1939-500GM10
- Zoro #
- G7960482
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Chemical Container Size
- 500 g
Details
- Item
- Calcium Gluconate
- CAS Number
- 299-28-5
- Chemical Grade
- USP
- Chemical Container Material
- Plastic
- Chemical Container Type
- Bottle
- Shelf Life
- 60 mo
- Chemical Formula
- C12H22CaO14
- Molecular Weight
- 430.37
- Container Type
- Bottle
- Color
- Colorless
- Application
- Analytical Testing Labs
- Product Type
- Calcium Gluconate
- Form
- Powder
- Features
- Anhydrous
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- C
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- Volume
- 500 g
- Calibration Certificate
- No
- Chemical Properties
- Anhydrous
Description
Calcium Gluconate - Anhydrous, Concentration Not Applicable, CAS Number 299-28-5, Molecular Weight 430.37, Chemical Formula C12H22CaO14, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade USP, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.