Shop SPECTRUM
See all product information
Create Account
L-Glutathione Reduced Form, 5g
- Mfr # GL146-5GM02
- Zoro # G8041122
product price:Â
$
93.49
/ea
Key Features
CAS Number
70-18-8
Chemical Grade
Lab
Chemical Formula
C10H17N3O6S
Molecular Weight
F.W. 307.33
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GL146-5GM02
- Zoro #
- G8041122
- UPC #
- -
- Country of Origin
- United States
- Item
- L-Glutathione Reduced Form
- CAS Number
- 70-18-8
- Chemical Grade
- Lab
- Chemical Formula
- C10H17N3O6S
- Molecular Weight
- F.W. 307.33
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Container Material
- Amber Glass
Dimensions
- Chemical Container Size
- 5 g
Description
L-Glutathione Reduced Form, CAS Number 70-18-8, Molecular Weight F.W. 307.33, Chemical Formula C10H17N3O6S, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 5 g, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.