Shop SPECTRUM
See all product information
Create Account
Sucrose, Ultrapure, 500g
- Mfr # S1697-500GM
- Zoro # G7930498
product price:Â
$
83.89
/ea
Key Features
Chemical Formula
C12H22O11
Molecular Weight
342.3
Shelf Life
24 mo
CAS Number
57-50-1
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S1697-500GM
- Zoro #
- G7930498
- UPC #
- -
- Country of Origin
- United States
- Item
- Sucrose
- Chemical Formula
- C12H22O11
- Molecular Weight
- 342.3
- Shelf Life
- 24 mo
- CAS Number
- 57-50-1
- Special Information
- Preserve in Well-Closed Containers
- Chemical Container Type
- Bottle
- Chemical Grade
- Lab
- Chemical Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Type
- Bottle
- Application
- Industrial, Research Purpose
- Color
- Colorless
- Product Type
- Sucrose
- Features
- Preserve in Well-Closed Containers
- Form
- Powder
- Container Material
- Plastic
- REMOVE - Previous PI Node
- S
- Storage Temperature - Minimum
- 20 Degrees C
- Volume
- 500 g
- Quantity
- 500
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 500 g
Description
Sucrose, Concentration Not Applicable, CAS Number 57-50-1, Molecular Weight 342.3, Chemical Formula C12H22O11, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 500 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.