Shop SPECTRUM
See all product information
Create Account
L-Selenomethionine, 100mg, CAS 3211-76-5
- Mfr # S2026-100MG
- Zoro # G7911482
product price:Â
$
272.99
/ea
Free Shipping & Returns
Key Features
CAS Number
3211-76-5
Chemical Container Size
100 mg
Molecular Weight
196.11
Concentration
100%
Chemical Container Material
Amber Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S2026-100MG
- Zoro #
- G7911482
- UPC #
- -
- Country of Origin
- United States
- Item
- L-Selenomethionine
- CAS Number
- 3211-76-5
- Molecular Weight
- 196.11
- Concentration
- 100%
- Chemical Container Material
- Amber Glass
- Chemical Formula
- C5H11NO2Se
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
- Shipping Restrictions
- UN3283, Selenium Compound, Solid, n.o.s. (L-Selenomethionine), 6.1, PG III
- Chemical Grade
- Reagent
Dimensions
- Chemical Container Size
- 100 mg
Description
L-Selenomethionine, Concentration 100 Percent, CAS Number 3211-76-5, Molecular Weight 196.11, Chemical Formula C5H11NO2Se, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mg, Chemical Family Type Acids, Shelf Life 24 mo, Shipping Restrictions UN3283, Selenium Compound, Solid, n.o.s. (L-Selenomethionine), 6.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.