Shop SPECTRUM

NaOH, 0.100 N Sltn, APHA, 4x4L Plas, PK4

  • Mfr # S-340-4LTPL-CS4
  • Zoro # G7976357

product price: 
$
309.99
/pk of 4, $77.50/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
Chemical Container Size
4 L
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
S-340-4LTPL-CS4
Zoro #
G7976357
UPC #
-
Country of Origin
United States
Item
Sodium Hydroxide
Shelf Life
24 mo
Chemical Grade
Lab
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Container Material
Plastic
Concentration
0.1 N
Chemical Container Type
Jug
Application
Analytical Testing Labs
Container Type
Jug
Color
Colorless
Chemical Formula
NaOH
Product Type
Sodium Hydroxide
Form
Liquid
Features
N/10
Molecular Weight
40
Container Material
Plastic
CAS Number
1310-73-2, 7732-18-5
REMOVE - Previous PI Node
S
Storage Temperature
Room Temperature
Quantity
1
Storage Temperature - Minimum
20 Degrees C
Volume
4 L
Storage Temperature - Maximum
22 Degrees C
Calibration Certificate
No
Wire Color
Colorless

Dimensions

Chemical Container Size
4 L

Description

Sodium Hydroxide, Concentration 0.1 N, CAS Number 1310-73-2, 7732-18-5, Molecular Weight 40, Chemical Formula NaOH, APHA APHA, Chemical Container Material Plastic, Chemical Container Type Jug, Chemical Grade Lab, Chemical Container Size 4 L, Chemical Family Type Solution, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable, Package Quantity 4

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.