Lactose, Mnhdrt, Biotc, 12kg
- Mfr # L1037-12KG
- Zoro # G7925193
product price:Â
$
1,002.99
/ea
Free Shipping & Returns
Key Features
CAS Number
64044-51-5
Shelf Life
24 mo
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
C12H22O11 x H2O
Chemical Container Type
Drum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L1037-12KG
- Zoro #
- G7925193
- UPC #
- -
- Country of Origin
- United States
- Item
- Lactose, Monohydrate, Biotech Grade
- CAS Number
- 64044-51-5
- Shelf Life
- 24 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C12H22O11 x H2O
- Chemical Container Type
- Drum
- Chemical Grade
- Purified
- Chemical Container Material
- Plastic
- Molecular Weight
- 360.31
Dimensions
- Chemical Container Size
- 12 kg
Description
Lactose, Monohydrate, Biotech Grade, CAS Number 64044-51-5, Molecular Weight 360.31, Chemical Formula C12H22O11 x H2O, Chemical Container Material Plastic, Chemical Container Type Drum, Chemical Grade Purified, Chemical Container Size 12 kg, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.