Lithium Chloride, Crystal, Reagent, 125g
- Mfr # L1109-125GM07
- Zoro # G7920022
product price:Â
$
132.99
/ea
Free Shipping & Returns
Key Features
Chemical Container Material
Amber Glass
Molecular Weight
F.W. 42.39
Chemical Grade
ACS
CAS Number
7447-41-8
Chemical Container Size
125 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L1109-125GM07
- Zoro #
- G7920022
- UPC #
- -
- Country of Origin
- United States
- Item
- Lithium Chloride, Crystal, Reagents, ACS
- Chemical Container Material
- Amber Glass
- Molecular Weight
- F.W. 42.39
- Chemical Grade
- ACS
- CAS Number
- 7447-41-8
- Shelf Life
- 24 mo
- Chemical Formula
- LiCl
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 125 g
Description
Lithium Chloride, Crystal, Reagent, ACS, CAS Number 7447-41-8, Molecular Weight F.W. 42.39, Chemical Formula LiCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 125 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.