Shop SPECTRUM
See all product information
Create Account
Lithium Chloride, Reagent, 500g, PK6
- Mfr # L1109-500GMAK
- Zoro # G8051780
product price:Â
$
1,003.99
/pk of 6, $167.33/ea
Free Shipping & Returns
Key Features
Chemical Formula
LiCl
CAS Number
7447-41-8
Chemical Grade
ACS
Molecular Weight
F.W. 42.39
Chemical Container Size
500 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L1109-500GMAK
- Zoro #
- G8051780
- UPC #
- -
- Country of Origin
- United States
- Item
- Lithium Chloride, Crystal, Reagents, ACS
- Chemical Formula
- LiCl
- CAS Number
- 7447-41-8
- Chemical Grade
- ACS
- Molecular Weight
- F.W. 42.39
- Chemical Container Material
- Amber Glass
- Shelf Life
- 24 mo
- Chemical Container Type
- Bottle
Dimensions
- Chemical Container Size
- 500 g
Description
Lithium Chloride, Crystal, Reagent, ACS, CAS Number 7447-41-8, Molecular Weight F.W. 42.39, Chemical Formula LiCl, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Package Quantity 6
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.