Shop VAXCEL
See all product information
Create Account
Maplewood, 52 in, White Flush Mount Ceiling Fan, Maple Blades, LED, Remote, DC
- Mfr # F0137
- Zoro # G223362043
product price:Â
$
219.99
/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Height
11.25 in
Color
White
Overall Length
52 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- F0137
- Zoro #
- G223362043
- UPC #
- 884656761641
- Country of Origin
- China
Dimensions
- Overall Height
- 11.25 in
- Overall Length
- 52 in
Details
- Material
- Steel
- Color
- White
Description
The Maplewood 52-inch LED ceiling fan features a clean matte white finish with light maple finish blades and a frosted white acrylic shade for a bright and modern appearance. A sleek rounded motor housing and ABS blades enhance durability while contributing to a high-end visual presence. The integrated lighting system includes a stepless dimmable 26-watt LED producing up to 1600 lumens, along with RGBIC accent lighting and fully adjustable color temperature from 2700K to 5000K. A whisper quiet, energy efficient DC motor delivers powerful airflow with six speeds and reversible operation for year round comfort. Designed for everyday comfort, the fan features dimmable lighting, and 1-hour, and 4-hour timer functions, all controlled through the included remote, making this fan a modern and versatile choice for dry indoor spaces.
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.