Shop SPECTRUM
See all product information
Create Account
Magnesium Oxide, Powder, Reagent, ACS, 5g
- Mfr # M1055-5GM02
- Zoro # G8056927
product price:Â
$
42.39
/ea
Key Features
Form
Powder
Shelf Life
24 mo
Chemical Formula
MgO
Chemical Grade
ACS
Molecular Weight
40.3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M1055-5GM02
- Zoro #
- G8056927
- UPC #
- -
- Country of Origin
- United States
- Item
- Magnesium Oxide
- Form
- Powder
- Shelf Life
- 24 mo
- Chemical Formula
- MgO
- Chemical Grade
- ACS
- Molecular Weight
- 40.3
- Chemical Container Material
- Amber Glass
- Chemical Container Type
- Bottle
- CAS Number
- 1309-48-4
- Color
- Colorless
- Container Type
- Bottle
- Application
- Commercial
- Product Type
- Magnesium Oxide
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Hygroscopic, Moisture Sensitive
- Container Material
- Amber Glass
- Features
- Hygroscopic, Moisture Sensitive
- Volume
- 5 g
- Storage Temperature - Minimum
- 20 Degrees C
- REMOVE - Previous PI Node
- M
- Quantity
- 5
- Storage Temperature - Maximum
- 22 Degrees C
- Calibration Certificate
- No
- Wire Color
- Colorless
Dimensions
- Chemical Container Size
- 5 g
Description
Magnesium Oxide, Concentration Not Applicable, CAS Number 1309-48-4, Molecular Weight 40.3, Chemical Formula MgO, Chemical Container Material Amber Glass, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 5 g, Chemical Family Type Reagent, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards Not Applicable, Special Information Not Applicable
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.